Shop All V-Belts
Gates
711 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 10X670LI
Zoro # G7908689
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 10X
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 711 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 711 mm |
Details
V-Belt Section | 10X |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD (56F48PP)
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES Truflex V-Belts, 5L560 (5L560)
- GATES 1880 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B71)
- GATES XPB2280 Metric V-Belt, 2280mm Outside Length, 17mm Top Width, 1 Ribs (XPB2280)
- GATES Truflex V-Belts, 4L600 (4L600)
- GATES Truflex V-Belts, 3L180 (3L180)
- CONTINENTAL CONTITECH 4L610 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- Gates V-Belts