Shop All V-Belts
Gates
699 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L275
Zoro # G7964296
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 699 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 699 mm, a top width of 13 mm, and 1 rib. It has a 4L V-Belt section, a thickness of 7 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TEREX 76254073, Pressure Line, 25 micron, Outside-In (MF0576078)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- GATES Micro-V Belts, 240J3 (240J3)
- GATES 660 mm Outside Length, 13 mm Top Width, 1 Ribs (4L260K)
- GATES Truflex V-Belts, 4L720 (4L720)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- GATES Truflex V-Belts, 4L780 (4L780)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- Gates Power Transmission Belts