Shop All V-Belts
Gates
673 mm Outside Length, 33 mm Top Width, 14 Ribs
Mfr # 260J14
Zoro # G7843598
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 14
- Top Width 33 mm
- Groove Angle 42 Degrees
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 33 mm |
Outside Length | 673 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 14 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Hd Alu Pstl Grip (W54291)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Male (237451)
- COXREELS Hand Crank Hose Reel, 3/8x50 (112-3-50)
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- GATES Truflex V-Belts, 3L250 (3L250)
- GATES Truflex V-Belts, 3L190 (3L190)
- GATES Truflex V-Belts, 4L460 (4L460)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- GATES Truflex V-Belts, 4L340 (4L340)
- GATES Hi-Power II Dubl-V Belts, BB118 (BB118)
- Gates V-Belts