Shop All V-Belts
Gates
622 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L245
Zoro # G7933417
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 37 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 622 mm |
Details
V-Belt Section | 3L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL4)
- BRENNAN INDUSTRIES 16MP-16MP 90 Deg Elbow Forged (5500-16-16-FG)
- GATES BladeRunner Lawn and Garden Belt (6876BR)
- GATES 1753 mm Outside Length, 13 mm Top Width, 1 Ribs (4L690K)
- GATES Truflex V-Belts, 3L290 (3L290)
- GATES 3632 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B140)
- GATES Truflex V-Belts, 5L480 (5L480)
- GATES Hi-Power II Dubl-V Belts, BB136 (BB136)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- Gates Power Transmission Belts