Shop All V-Belts
Gates
610 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L240K
Zoro # G7859874
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 610 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 610 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 325-5M-25 Synchro-Cog HT Synchronous Belt (325-5M-25)
- ENERPAC Piston (DA4802051)
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- GATES Truflex V-Belts, 5L710 (5L710)
- GATES SPB4500 Metric V-Belt, 4500mm Outside Length, 17mm Top Width, 1 Ribs (SPB4500)
- GATES 889 mm Outside Length, 6 mm Top Width, 1 Ribs (2L350)
- GATES XPZ1287 Metric V-Belt, 1287mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1287)
- GATES 1702 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B64)
- GATES Truflex V-Belts, 3L240 (3L240)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- Gates V-Belts