Shop All V-Belt Pulleys
Gates
6 Groove Multi-Duty Sheave 11.4 in OD
Mfr # QD6C11.0
Zoro # G8048530
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.4 in
- Number of Grooves 6
- For V-Belt Section C
- Bushing Required F
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD6C11.0
- Zoro # G8048530
- UPC # 72053105070
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.4 in |
Pulley Bore Dia. | 3-15/16 in |
Details
Number of Grooves | 6 |
For V-Belt Section | C |
Bushing Required | F |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- MEGADYNE MULTI-RIB POLY-V R1230L 1X60 (1230L60)
- G.L. HUYETT Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC (SC-0812-ZC)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B58SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.15 inch OD (2B58SDS)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- BROWNING Classical Gripbelt BK Series Type 2 Single Groove Sheave, Split Taper Bore, 3/8 to 1-1/2 Bore (1042498)
- Gates V-Belt Pulleys