Shop All V-Belt Pulleys
Gates
6 Groove Multi-Duty Sheave 10.4 in OD
Mfr # QD6C10.0
Zoro # G8042547
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.4 in
- Number of Grooves 6
- For V-Belt Section C
- Bushing Required F
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # QD6C10.0
- Zoro # G8042547
- UPC # 72053105056
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.4 in |
Pulley Bore Dia. | 3-15/16 in |
Details
Number of Grooves | 6 |
For V-Belt Section | C |
Bushing Required | F |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Lubricant, Brown, 12 Oz., Aerosol Spray (1038946)
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- POWERDRIVE Sheave, H Bushing, 3.35" O.D. (BK32H)
- POWERDRIVE 1/2" to 2" V-Belt Pulley 8" OD (23V800SDS)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK32H (2AK32H)
- Gates Pulleys & Sheaves