Shop All V-Belts
Gates
597 mm Outside Length, 10 mm Top Width, 4 Ribs
Mfr # 230J4
Zoro # G7858508
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 4
- Top Width 10 mm
- Groove Angle 42 Degrees
- Outside Length 597 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 597 mm |
Details
V-Belt Section | PJ |
Item | Belt |
Number of Ribs | 4 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 5mm ID Metric Set Collar, Stl, Bo (MC-05)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE (123344 1-11/16 SC INS)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-25-11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35BS14H X 3/4)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- GATES Truflex V-Belts, 3L270 (3L270)
- GATES Truflex V-Belts, 4L390 (4L390)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- DAYTON C75 V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ19)
- Gates V-Belts