Shop All V-Belts
Gates
594 mm Outside Length, 7 mm Top Width, 3 Ribs
Mfr # 230J3
Zoro # G7862087
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 3
- Top Width 7 mm
- Groove Angle 42 Degrees
- Outside Length 594 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 594 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 3 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3504)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056SF)
- TRITAN Lockwasher, inch, For Use with AN24 Locknut (W24)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- GATES SPC3750 Metric V-Belt, 3750mm Outside Length, 22mm Top Width, 1 Ribs (SPC3750)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- GATES 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (4L410K)
- GATES Truflex V-Belts, 3L290 (3L290)
- GATES Truflex V-Belts, 3L170 (3L170)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- Gates Power Transmission Belts