Shop All V-Belts
Gates
584 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 10X540LI
Zoro # G7907569
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 10X
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 584 mm |
Details
V-Belt Section | 10X |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 15 # of Teeth (41B15F-3/4)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 54.9 in L Outside (4L550R)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- GATES Truflex V-Belts, 4L200 (4L200)
- GATES XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1187)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- GATES Micro-V Belts, 180J8 (180J8)
- GATES Truflex V-Belts, 3L300 (3L300)
- Gates V-Belts