Shop All V-Belts
Gates
559 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L220K
Zoro # G7860985
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 559 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 559 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- BESTORQ Bestorq Timing Belt Model 300L062 - 30 in Outside Length - 0.62 in Top Width (300L062)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- GATES 1930 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B73)
- GATES Truflex V-Belts, 3L300 (3L300)
- GATES XPZ1312 Metric V-Belt, 1312mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1312)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- GATES BladeRunner Lawn and Garden Belt (6577BR)
- D&D 1450mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1450)
- Gates Power Transmission Belts