Shop All V-Belt Pulleys
Gates
5 Groove Multi-Duty Sheave 6.55 in OD
Mfr # QD5A5.8/B6.2
Zoro # G8006454
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 in
- Number of Grooves 5
- For V-Belt Section A or B
- Bushing Required SK
- Construction Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # QD5A5.8/B6.2
- Zoro # G8006454
- UPC # 72053103137
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 in |
Pulley Bore Dia. | 2-1/2 in |
Details
Number of Grooves | 5 |
For V-Belt Section | A or B |
Bushing Required | SK |
Construction | Solid |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L250 (4L250)
- WILKERSON Bowl, Plastic-W/Flex Tip Drain (GRP-95-929)
- SKF Shaft Seal, 20 x 47 x 7 mm., HMS5, Nitrile Rubber (20X47X7 HMS5 RG)
- MTD Belt-V .700 X 46 L (954-0446)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- POWERDRIVE Sheave, H Bushing, 5.45" O.D. (BK57H)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- Gates V-Belt Pulleys