Shop All V-Belt Pulleys
Gates
5 Groove Multi-Duty Sheave 12-3/4 in OD
Mfr # QD5A12.0/B12.4
Zoro # G7990187
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12-3/4 in
- Number of Grooves 5
- For V-Belt Section A or B
- Bushing Required SF
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD5A12.0/B12.4
- Zoro # G7990187
- UPC # 72053103236
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12-3/4 in |
Pulley Bore Dia. | 2-15/16 in |
Details
Number of Grooves | 5 |
For V-Belt Section | A or B |
Bushing Required | SF |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- BROWNING QD B, C, D Sheaves-600 (1B50SDS)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36H150 SK (36H150 SK)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK190 1 3/16 (BK190 1 3/16)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (BK62 X 1)
- Gates Pulleys & Sheaves