Shop All V-Belts
Gates
483 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L188
Zoro # G7949517
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 40 Degrees
- Outside Length 483 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 483 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 7 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- NUMATICS Coal Filter, 1 in, Coalescing, 3.18 lb (8653AFEP6HA000N)
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs (3L320K)
- GATES 3327 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B128)
- GATES 19 X 0.5 In. Master Mechanic, Fractional Horsepower V Belt - Model 2190 (115063)
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- GATES XPZ862 Metric V-Belt, 862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ862)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- Gates Power Transmission Belts