Shop All V-Belts
Gates
4506 mm Outside Length, 263 mm Top Width, 28 Ribs
Mfr # 1760M28
Zoro # G7852655
product price: $3,512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,512.99
Free 30-Day Returns
Key Features
- V-Belt Section PM
- Number of Ribs 28
- Top Width 263 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 263 mm |
Outside Length | 4506 mm |
Details
V-Belt Section | PM |
Item | Belt |
Number of Ribs | 28 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- D&D 92" Outside Length, 5/8" Top Width, 1 Ribs (5VX920)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 138402, Pressure Line, 5 micron, Outside-In (MF0058436)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- GATES Truflex V-Belts, 2L120 (2L120)
- GATES Metric-Power V-Belts, XPA1282 (XPA1282)
- GATES Truflex V-Belts, 4L190 (4L190)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- Gates Power Transmission Belts