Shop All V-Belts
Gates
4496 mm Outside Length, 73 mm Top Width, 3 Ribs
Mfr # 3/C173
Zoro # G7854834
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 3
- Top Width 73 mm
- Groove Angle 40 Degrees
- Thickness 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 73 mm |
Outside Length | 4496 mm |
Details
V-Belt Section | C |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 15 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK70 x 1 (BK701)
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- DAYTON Sleeve Bearing, 7/16x5/8x3/4 L, PK3 (3FJK7)
- SOUTHWIRE Coleman Cable x Yellow Retractable C Reel, 20ft. (E315)
- GATES Truflex V-Belts, 4L710 (4L710)
- GATES 965 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B35)
- GATES 1626 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B61)
- GATES 4089 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B158)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- GATES Truflex V-Belts, 3L440 (3L440)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- Gates V-Belts