Shop All Rubber Hoses & Lines
Gates
4230T Coolant Hose
Mfr # 42300135
Zoro # G007197588
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Material Cover: Type P EPDM; Reinforcement: Synthetic, high tensile textile cord; Tube: Type P EPDM
- Temp. Rating -40 to 257°F
- Exterior Dia. 0.94 in
- Application Standard heater lines and small diameter coolant connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42300135
- Zoro # G007197588
- UPC # 72053651638
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 5/8 in |
Exterior Dia. | 0.94 in |
Minimum Bend Radius (in) | 4 |
Details
Material | Cover: Type P EPDM; Reinforcement: Synthetic, high tensile textile cord; Tube: Type P EPDM |
Temp. Rating | -40 to 257°F |
Application | Standard heater lines and small diameter coolant connections |
Color | Black |
Standards | SAE 20R3 Class D2 |
Vacuum (In. Hg) | 25 |
Design Factor | 4:1 |
Description
RECOMMENDED FOR Engine coolant hose such as cab heater or oil cooler Also suitable for air or waterCAUTION Not for conveying fuel and oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC Oil Stop Leak, 12 oz. Size, Amber (M2112)
- FLOWMASTER 2.25ININ(C)/OUT(C) FLOW FX, ROUND, 14IN BODY (71415)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- GATES Molded Coolant Hose - Upper, 23955 (23955)
- GATES Molded Coolant Hose - Upper, 21379 (21379)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- GATES Radiator Hose, 3/4 ID x 3 Ft, EPDM (24212)
- GATES Coolant Hose, 20369 (20369)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- GATES Molded Coolant Hose, 20568 (20568)
- Gates Rubber Hoses & Lines