Shop All Rubber Hoses & Lines
Gates
4230T Coolant Hose
Mfr # 42300134
Zoro # G707197550
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exterior Dia. 1.06 in
- Application Standard heater lines and small diameter coolant connections
- Temp. Rating -40 to 257°F
- Inside Dia. 3/4 in
- Material Cover: Type P EPDM; Reinforcement: Synthetic, high tensile textile cord; Tube: Type P EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42300134
- Zoro # G707197550
- UPC # 72053651614
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Exterior Dia. | 1.06 in |
Inside Dia. | 3/4 in |
Minimum Bend Radius (in) | 5 |
Details
Application | Standard heater lines and small diameter coolant connections |
Temp. Rating | -40 to 257°F |
Material | Cover: Type P EPDM; Reinforcement: Synthetic, high tensile textile cord; Tube: Type P EPDM |
Color | Black |
Standards | SAE 20R3 Class D2 |
Design Factor | 4:1 |
Vacuum (In. Hg) | 25 |
Description
RECOMMENDED FOR Engine coolant hose such as cab heater or oil cooler Also suitable for air or waterCAUTION Not for conveying fuel and oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B202)
- LANG TOOLS Ford 6.7L Fuel Test Hose (74475)
- AGRI-FAB Sweeper Brush (43905)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (80814)
- GATES Flexible Coolant Hose, 26518 (26518)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26522 (26522)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- GATES Coolant Hose, 21763 (21763)
- GATES 90Deg Molded Heater Hose - Heater To Water Pump, 28470 (28470)
- GATES STRAIGHT HOSE (24032)
- Gates Rubber Hoses & Accessories