Shop All Automotive Water Pumps
Gates
42200 Water Pump(Standard)
Mfr # 42200
Zoro # G204271791
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Metal Gasket; Pulley
- Housing Material Cast Aluminum
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42200
- Zoro # G204271791
- UPC # 77007580598
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Metal Gasket; Pulley |
Housing Material | Cast Aluminum |
Drive Type | Accessory Belt |
Impeller Material | Stamped Steel |
Item | Engine Water Pump |
Impeller Rotation | Standard |
Description
Gates engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. Gates engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- BUYERS PRODUCTS Hitch Plate With 2-1/2 Inch Receiver Tube for Chevy®/GMC® 3500 Cab & Chassis (1809075)
- DAYCO Auto V-Belt, Industry Number 11A1535 (15605)
- ECCO SAFETY GROUP WORKLAMP: LED (8), FLOOD BEAM, ROUND, 10-30VDC (E92005)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- GATES Water Pump(Standard), 44027 (44027)
- GATES Engine Water Pump, 43562 (43562)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Water Pump(Standard), 43541 (43541)
- GATES Water Pump(Standard), 43102 (43102)
- Gates Automotive Water Pumps