Shop All Automotive Water Pumps
Gates
42196 Water Pump(Standard)
Mfr # 42196
Zoro # G504271774
product price: $76.09
/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Timing Belt Driven
- Includes Rubber Gasket, (4) Bolts; Pulley
- Housing Material Cast Aluminum
- Impeller Material Plastic
- Drive Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42196
- Zoro # G504271774
- UPC # 77007580597
- Country of Origin China
- Category Automotive Water Pumps
Details
Features | Timing Belt Driven |
Includes | Rubber Gasket, (4) Bolts; Pulley |
Housing Material | Cast Aluminum |
Impeller Material | Plastic |
Drive Type | Timing Belt |
Item | Engine Water Pump |
Impeller Rotation | Standard |
Description
Gates engine water pump's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine water pump's for virtually every automobile on the road today. Gates engine water pump's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES POWER INTERRUPT KIT, P/I KIT, RET (62132)
- DERALE DUAL RAD FAN/ALUM SHROUD ASSM (16831)
- STROMBERG CARLSON Stromberg Carlson JSS-85 Adjustable Stabil-Step - 8-1/2" to 16" (JSS-85)
- ILC Replacement for KUBOTA 16231-64012 ALTERNATOR (16231-64012 ALTERNATOR)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- US MOTOR WORKS New Water Pump, Us4038 (US4038)
- Gates Automotive Water Pumps