Shop All Automotive Water Pumps
Gates
42183 Water Pump(Standard)
Mfr # 42183
Zoro # G004271793
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Gasket
- Housing Material Cast Aluminum
- Impeller Material Plastic
- Drive Type Accessory Belt
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42183
- Zoro # G004271793
- UPC # 77007576599
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Metal Gasket |
Housing Material | Cast Aluminum |
Impeller Material | Plastic |
Item | Engine Water Pump |
Drive Type | Accessory Belt |
Impeller Rotation | Standard |
Description
Gates Water Pumps are recognized in the industry for their durability and superior quality. Every Gates Water Pump is constructed with premium alloy materials and a 100% functional test of seals and bearings along with a 100% leakage test for both the casting and assembled Water Pump. We are committed to selling the highest quality new, never remanufactured, water pumps in the aftermarket. Our goal is to provide our customers with worry-free operation for the life of their vehicle.Over 95% coverage for import vehiclesCoverage for virtually every Hybrid application including Toyota Prius, Honda Civic, Ford Escape and moreLine includes several pumps with the back housing, to help reduce installation time and ensure trouble-free operationGates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- AUTOTEXT HEAVY DUTY RV Wiper System Linkage, 21" (300851)
- EXTREME MAX Extreme Max 3005.3904 Sliding Dock Ladder - 6-Step (3005.3904)
- OTC Cylinder Leakage Tester Kit (5609)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- GATES Engine Water Pump, 43562 (43562)
- GATES Water Pump(Standard), 43101 (43101)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Water Pump(Standard), 45005 (45005)
- Gates Automotive Water Pumps