Shop All V-Belts
Gates
4089 mm Outside Length, 112 mm Top Width, 6 Ribs
Mfr # 6/B158
Zoro # G7859488
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 112 mm
- Number of Ribs 6
- Groove Angle 40 Degrees
- Outside Length 4089 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 112 mm |
Outside Length | 4089 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 6 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- FOSTER Brass Socket, 1/8"x1/8"FPT (H1B)
- BOWER Tapered Roller Bearing Cone - 2.25 In Id X 1.1875 In W (33225)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- GATES Truflex V-Belts, 3L210 (3L210)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- GATES Micro-V Belts, 260J5 (260J5)
- GATES Truflex V-Belts, 4L520 (4L520)
- BESTORQ Cogged Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (AX30)
- Gates Power Transmission Belts