Shop All V-Belt Pulleys
Gates
4 Groove Multi-Duty Sheave 5.15 in OD
Mfr # QD4A4.4/B4.8
Zoro # G8001929
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.15 in
- Number of Grooves 4
- For V-Belt Section A or B
- Bushing Required SD
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD4A4.4/B4.8
- Zoro # G8001929
- UPC # 72053102734
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.15 in |
Pulley Bore Dia. | 1-15/16 in |
Details
Number of Grooves | 4 |
For V-Belt Section | A or B |
Bushing Required | SD |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting (FBX44)
- MARATHON MOTORS Motor, 1/4 HP, 1725 RPM, 115V (5KH32FN3123X)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1008 (G60301-1008)
- WEATHERHEAD Crimper Components, 16934 (T-480-69)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- BROWNING Steel Rough Bore Gearbelt Pulley - 20XLB037;BRO (20XLB037)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.15" OD (3V3153)
- Gates V-Belt Pulleys