Shop All V-Belt Pulleys
Gates
4 Groove Multi-Duty Sheave 25.35 in OD
Mfr # QD4A24.6/B25.0
Zoro # G7996450
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 25.35 in
- Number of Grooves 4
- For V-Belt Section A or B
- Bushing Required E
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # QD4A24.6/B25.0
- Zoro # G7996450
- UPC # 72053102963
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 25.35 in |
Pulley Bore Dia. | 3-1/2 in |
Details
Number of Grooves | 4 |
For V-Belt Section | A or B |
Bushing Required | E |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- CLIMAX METAL PRODUCTS MRC-35-S Metric Set Screw Coupling (MRC-35-S)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT FHP Sheave, BK77 x 1 (BK771)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK110 1 (2BK110 1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- Gates V-Belt Pulleys