Shop All V-Belts
Gates
3835 mm Outside Length, 112 mm Top Width, 6 Ribs
Mfr # 6/B148
Zoro # G7857239
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 6
- Top Width 112 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 112 mm |
Outside Length | 3835 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 6 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6310ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6310ZZ C3)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- GATES XPZ862 Metric V-Belt, 862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ862)
- GATES Super Hc Cogged 118In 5/8In V-Belt (5VX1180)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES XPZ1400 Metric V-Belt, 1400mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1400)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- Gates V-Belts