Shop All V-Belts
Gates
3734 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B144
Zoro # G7834139
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Outside Length 3734 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 3734 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- YELLOW JACKET Quick Coupler (19110)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- FREUD Ball Bearing, 3/4" dia. (62-106)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- GATES Micro-V Belts, 220J12 (220J12)
- GATES Hi-Power II Dubl-V Belts, AA85 (AA85)
- GATES Hi-Power II Dubl-V Belts, AA90 (AA90)
- GATES Truflex V-Belts, 4L540 (4L540)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- Gates V-Belts