Shop All V-Belts
Gates
3734 mm Outside Length, 112 mm Top Width, 6 Ribs
Mfr # 6/B144
Zoro # G7855175
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 6
- Top Width 112 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 112 mm |
Outside Length | 3734 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 6 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #2AK30H (2AK30H)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-115 (F4B-SCM-115)
- DYNABRADE Hose Cuff, 1-1/2" Thread to 2" Non-Thread (97051)
- SUPER LUBE Sportsmans Grease and Oil Kit, Box, 7mL (11520)
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1700)
- GATES 594 mm Outside Length, 7 mm Top Width, 3 Ribs (230J3)
- GATES XPZ2000 Metric V-Belt, 2000mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2000)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 23.5" (B23.5)
- Gates Power Transmission Belts