Shop All V-Belts
Gates
3632 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B140
Zoro # G7826210
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Outside Length 3632 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 3632 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- LUBRIMATIC Grease Gun Suction (30118)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027068)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- GATES 597 mm Outside Length, 10 mm Top Width, 4 Ribs (230J4)
- GATES Truflex V-Belts, 3L460 (3L460)
- GATES Truflex V-Belts, 2L260 (2L260)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- GATES Metric-Power V-Belts, XPA850 (XPA850)
- BESTORQ Aftermarket replacement for 22061 Snapper 5901252 550ZB2461 (Deck 61") belt, B173K (B173K)
- Gates Power Transmission Belts