Shop All Motorsport Engine and Intake
Gates
35 Dodge Du 6Cyl 218 Water Pump, 42554
Mfr # 42554
Zoro # G3989278
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Gaskets, Bolt
- Number of Outlets 1
- Drive Style Accessory Belt
- Impeller Rotation Standard
- Impeller Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42554
- Zoro # G3989278
- UPC # 770075295433
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | 2 Gaskets, Bolt |
Number of Outlets | 1 |
Drive Style | Accessory Belt |
Impeller Rotation | Standard |
Impeller Material | Cast Iron |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Hub Assembly, 515130 (515130)
- PUROLATOR Purolator L10241 Purolator Premium Engine Protection Oil Filter (L10241)
- MILES LUBRICANTS Transmission Fluid, Dexron III, 55gal, Drum (M00400101)
- AFTERMARKET Brake Control Cable Fits Poulan/Craftsman 183281 198463 Fits Sears/Roper Engine (MOM70-0062)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- GATES 06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301 (42301)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551435 (P551435)
- ALL BALLS All Balls Petcock Rebuild Kit Honda 60-1100 (60-1100)
- ILC Replacement for Yanmar 119717-77010 Starter (WX-VVF6-1)
- Gates Motorsport Engine and Intake