Shop All Automotive Thermostats
Gates
34253S Premium Thermostat
Mfr # 34253S
Zoro # G504271606
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 180°F
- Bypass System Bottom By-Pass
- Height 2.31 in
- Weight 0.15 lb
- Features Jiggle Pin/Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 34253S
- Zoro # G504271606
- UPC # 77007575334
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Height | 2.31 in |
By-Pass Flange Diameter (in) | 1.36 |
Height from Flange (in) | 0.71 |
Coil Inside Diameter (in) | 0.69 |
Tube Outside Diameter | 1.38 in |
Sealing Flange Outside Diameter (in) | 2.49 |
Details
Item | Thermostat |
Temp. Rating | 180°F |
Bypass System | Bottom By-Pass |
Weight | 0.15 lb |
Features | Jiggle Pin/Check Valve |
Material | Stainless Steel, Copper |
Type | Premium Thermostat |
Number of Seals | 1 |
Seal Type | O-Ring |
Number of Jiggle Pins/Check Valves | 1 |
Seal Material | Rubber |
Grade Type | OE Improved |
Description
Gates engine coolant thermostat's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat's for virtually every automobile on the road today. Gates engine coolant thermostat's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- AUTOTEXT HEAVY DUTY Saddle Wiper, 18" (78-18)
- AFTERMARKET Trombetta Solenoid (TRO-114-1211-020-02-JN)
- GATES OE Exact Thermostat, 34219 (34219)
- GATES Engine Coolant Thermostat, 33992S (33992S)
- GATES Integrated Housing Thermostat, 34044 (34044)
- GATES OE Type Thermostat, 34717 (34717)
- GATES OE Type Thermostat, 33010 (33010)
- GATES OE Type Thermostat, 33429 (33429)
- STANT Thermostat, 190 deg. F (248-192JV)
- Gates Automotive Thermostats