Shop All Fuel & Gas Caps
Gates
31842KA Keyed Alike Fuel Cap
Mfr # 31842KA
Zoro # G304270731
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Thread Size 1.56 in
- Features Keyed Alike Fuel Caps
- Attachment Type Quick-On
- Type Keyed Alike Fuel Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31842KA
- Zoro # G304270731
- UPC # 77007577329
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Thread Size | 1.56 in |
Depth (in) | 2.53 |
Outlet Outside Diameter | 2.68 in |
Details
Item | Fuel Cap |
Locking/Nonlocking | Locking |
Features | Keyed Alike Fuel Caps |
Attachment Type | Quick-On |
Type | Keyed Alike Fuel Caps |
Description
Gates fuel tank cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel tank cap's for virtually every automobile on the road today. Gates fuel tank cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-6 (TR87) (TUN4003)
- RAYBESTOS Raybestos Brake Brake Pad Set, Eht413H (EHT413H)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM1012)
- LUMAPRO Miniature Lamp, 788, 20W, T2 1/4, 6V (788-1)
- GATES OE Equivalent Fuel Cap, 31732 (31732)
- GATES OE Equivalent Fuel Cap, 31738 (31738)
- GATES Radiator Cap, 31527 (31527)
- GATES Radiator Cap, 31564 (31564)
- GATES Flex Fuel Regular Locking Fuel Cap, 31842Y (31842Y)
- GATES OE Equivalent Fuel Cap, 31743 (31743)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- Gates Automotive Exterior Accessories