Shop All V-Belts
Gates
3124 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B120
Zoro # G7825650
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 3124 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- GATES SPC3750 Metric V-Belt, 3750mm Outside Length, 22mm Top Width, 1 Ribs (SPC3750)
- GATES 594 mm Outside Length, 7 mm Top Width, 3 Ribs (230J3)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- GATES XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs (XPB1250)
- GATES Truflex V-Belts, 4L330 (4L330)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- Gates V-Belts