Shop All V-Belts
Gates
3073 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B118
Zoro # G7825425
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 3073 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- ARO Pedal Guard, 3-Way (20965-1)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56Y Frame (056T11O5301)
- LDI INDUSTRIES Brush, Valve (NVB304-2)
- GATES 851 mm Outside Length, 10 mm Top Width, 4 Ribs (330J4)
- GATES 1549 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B58)
- GATES Hi-Power II Dubl-V Belts, BB118 (BB118)
- GATES XPC2800 Metric V-Belt, 2800mm Outside Length, 22mm Top Width, 1 Ribs (XPC2800)
- GATES Truflex V-Belts, 2L150 (2L150)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- Gates Power Transmission Belts