Shop All V-Belt Pulleys
Gates
3 Groove Multi-Duty Sheave 8.4 in OD
Mfr # QD3C8.0
Zoro # G8077854
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.4 in
- Number of Grooves 3
- For V-Belt Section C
- Bushing Required E
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD3C8.0
- Zoro # G8077854
- UPC # 72053104363
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.4 in |
Pulley Bore Dia. | 3-1/2 in |
Details
Number of Grooves | 3 |
For V-Belt Section | C |
Bushing Required | E |
Construction | Web and Spoke |
Item | Multi-Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting (NCDME106-1000)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 10 3V 500 SK (10 3V 500 SK)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.40" OD (1203C)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.25-in. OD (AK54 X 5/8)
- Gates Pulleys & Sheaves