Shop All V-Belts
Gates
2921 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B112
Zoro # G7824479
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 2921 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- D&D 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- ZORO SELECT QD Bushing, Series F, Bore 1-1/2 In (F112)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- GATES XPA1232 Metric V-Belt, 1232mm Outside Length, 13mm Top Width, 1 Ribs (XPA1232)
- GATES SPC3350 Metric V-Belt, 3350mm Outside Length, 22mm Top Width, 1 Ribs (SPC3350)
- GATES Truflex V-Belts, 5L460 (5L460)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- GATES Truflex V-Belts, 5L390 (5L390)
- MTD Belt-V Type (954-04002)
- Gates V-Belts