Shop All V-Belts
Gates
2819 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B108
Zoro # G7880427
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Outside Length 2819 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 2819 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP079)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- GATES Micro-V Belts, 280J4 (280J4)
- GATES Metric-Power V-Belts, XPA2732 (XPA2732)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- GATES Truflex V-Belts, 3L640 (3L640)
- GATES XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1900)
- GATES Truflex V-Belts, 4L470 (4L470)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- Gates Power Transmission Belts