Shop All V-Belts
Gates
2769 mm Outside Length, 73 mm Top Width, 3 Ribs
Mfr # 3/C105
Zoro # G7837745
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 73 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Outside Length 2769 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 73 mm |
Outside Length | 2769 mm |
Details
Item | V-Belt |
V-Belt Section | C |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 15 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (FEM-1002-16FP)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- GATES Truflex V-Belts, 2L120 (2L120)
- GATES Truflex V-Belts, 4L710 (4L710)
- GATES XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs (XPA1600)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- GATES Micro-V Belts, 220J12 (220J12)
- GATES 1854 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B70)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- Gates V-Belts