Shop All V-Belts
Gates
2743 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B105
Zoro # G7876674
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 2743 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,140 Nameplate RPM, 48 Frame (B370-6E)
- TRICO Moisture Absorption Particle Filter, NPT (WG-040205-EX)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- GATES Truflex V-Belts, 5L870 (5L870)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- GATES Truflex V-Belts, 3L350 (3L350)
- GATES Metric-Power V-Belts, XPZ750 (XPZ750)
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- Gates V-Belts