Shop All Brake Accessories
Gates
27279, 3/8 HOSE 3/8 MPT*DISP
Mfr # 27279
Zoro # G601931298
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Brake Hose Assembly
- End 1 Type Male Fixed
- Number of Connector Pins 10
- Inlet Fitting Type Female Swivel w/Male Pipe Adapter
- End 2 Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27279
- Zoro # G601931298
- Country of Origin United States
- Category Brake Accessories
Dimensions
End 2 Diameter | 3/8 in |
Centerline Length (in) | 48 in |
End 1 Diameter (in) | 0.375 |
Details
Type | Air Brake Hose Assembly |
End 1 Type | Male Fixed |
Number of Connector Pins | 10 |
Inlet Fitting Type | Female Swivel w/Male Pipe Adapter |
Item | Hydraulic |
End 2 Type | Female Swivel w/Male Pipe Adapter |
Description
3/8 HOSE 3/8 MPT*DISP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN 98-04 F250/F350 SUPERDUTY 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FRTT350E)
- SCHUMACHER ELECTRIC Battery Load Teter, 6 and 12V Batteries up to 1000 CCA. Easy to read meter. (BT-100)
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 6N 4" x4" x1" (A-201-0600)
- CRC Stalube Sae85W90 Gl-4 Quart 85W90 Conv Q, Sl24229 (SL24229)
- AGS Garage Door Lubricant, Aerosol, 4 oz, Hardware (GDL-8)
- AGS PS Banjo Fitting Assembly M18x1.5, 1/Bag (PSR-022)
- AGS Brass Compression Sleeve, 3/16 Tube, 1/bag (CFS-1B)
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 10/bag (BLF-10)
- VELVAC Push-Lock Air Brake Fitting, 90 Male Swivel Elbow, 3/8in. X 3/8in. (16266)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- FIRESTONE AIR TANK 3 GAL 5 PORTS (9227)
- Gates Automotive Brakes