Shop All Rubber Hoses & Lines
Gates
26534, GATES HOSE
Mfr # 26534
Zoro # G601931359
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Type Coolant Hose
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
- Material EPDM, Steel
- Application Trucks, Buses and Heavy-Duty Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26534
- Zoro # G601931359
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 7 in |
Inside Dia. | 2-3/4 in; 2-3/4 in |
Details
Type | Coolant Hose |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Material | EPDM, Steel |
Application | Trucks, Buses and Heavy-Duty Vehicles |
Temp. Rating | -40 to 257°F |
Description
GATES HOSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- TITAN Spring Assortment, 200 Piece (TIT45200)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- THRIVE Full Synthetic 5W20 Engine Oil 6 Gal Bag-In-Box (206052)
- GATES Hose Connector(Quick-Lock) - Heater To Pipe-2, 28500 (28500)
- GATES Radiator Coolant Hose, 21742 (21742)
- GATES Silicone Coolant Hose, Blue, 2-1/2 in. Dia (24840)
- GATES Coolant Hose, 22274 (22274)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- GATES MULTI-USE HOSE (27418)
- FAIRCHILD INDUSTRIES G4017 - 1973-1976 Chevrolet Corvette Radiator Hose (G4017)
- Gates Rubber Hoses & Accessories