Shop All Turbocharger & Supercharger Components
Gates
26261 Turbocharger Hose Kits(Molded)
Mfr # 26261
Zoro # G904270469
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
- Type Turbocharger Hose Kit
- Clamp Nut Type 7/16" Hex-Head
- Clamp Bolt Type 1/4"-28 Male Pipe Thread
- Clamp 1 Band Width (in) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26261
- Zoro # G904270469
- UPC # 77007562110
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Clamp 1 Band Width (in) | 3/4 in |
Inside Diameter 2 (in) | 3 in |
Centerline Length (in) | 7.67 in |
Inside Diameter 1 (in) | 3 in |
Clamp 2 Band Width (in) | 3/4 in |
Details
Features | Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions |
Type | Turbocharger Hose Kit |
Clamp Nut Type | 7/16" Hex-Head |
Clamp Bolt Type | 1/4"-28 Male Pipe Thread |
Recommended Torque (in/lbs) | 75 |
Clamping Range | Clamp 1: 3-1/8 in to 3.4375 in |
Grade Type | OE Improved |
Description
Gates Turbocharger Hose Kits offer the convenience of a complete solution in one kit. Not only are all the parts included, but the turbocharger hose features a construction far superior to the Original Equipment Manufacturer (OEM) equivalent.Silicone Hose and 2 T-Bolt Clamps all in one package provides convenience. Specially formulated Fluorelastomer liner prevents oil seepage and acts as a barrier to hydrocarbons and exhaust gasses- reducing downtime and providing superior service life.Meta-aramid reinforcement provides flexibility and strength for long life in demanding high temperature applications.High quality silicone cover provides superior service life and excellent heat resistance - up to 500 Deg. F (260 Deg. C).T-Bolt clamps provide higher torque for better sealing over traditional worm gear clamps, particularly in high vibration conditions. The T-Bolt clamps feature a 301 stainless steel band and bridge to resist corrosion better than carbon steel bands.The stainless steel bands, produced with fully rounded edges, prevent hose damage.T-Bolt Clamps come with a nut to minimize loosening.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER 8800 EVOLUTION 2 4X6 12-24V DOT/ECE LEDT LOW BEAM HEATED HEADLIGHT W/C (551771)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- MARINCO ParkPower Weekender 305CRVVPK Female Connector And Boot Kit, 30A (305CRV.VPK)
- SCHUMACHER ELECTRIC Wheel Charger, 275/40/6, 2 Amp (SC1326)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Turbocharger Hose Kit, 2.75x2.75x7-13/16" (26228)
- GATES Turbocharger Hose Kits(Molded)-Intercooler to Pipe (Cold Side), 26233 (26233)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- Gates Turbocharger & Supercharger Components