Shop All V-Belts
Gates
2616 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B100
Zoro # G7881879
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Outside Length 2616 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 2616 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 2616 mm, a top width of 55 mm, and 3 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- GATES Micro-V Belts, 220J10 (220J10)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- GATES Truflex V-Belts, 3L370 (3L370)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- Gates Power Transmission Belts