Shop All V-Belts
Gates
2616 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B100
Zoro # G7825766
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 2616 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- APACHE Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017006)
- GATES 3302 mm Outside Length, 124 mm Top Width, 5 Ribs (5/C126)
- GATES Truflex V-Belts, 2L150 (2L150)
- GATES Truflex V-Belts, 5L550 (5L550)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- GATES XPZ2500 Metric V-Belt, 2500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2500)
- MITSUBOSHI Super KB 4L Type, 1/2" x 40'' (4LK400)
- Gates V-Belts