Shop All V-Belts
Gates
2540 mm Outside Length, 22 mm Top Width, 1 Ribs
Mfr # XPC2500
Zoro # G8083874
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPC
- Number of Ribs 1
- Top Width 22 mm
- Groove Angle 38 Degrees
- Thickness 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm |
Outside Length | 2540 mm |
Details
V-Belt Section | XPC |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 18 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA GREASE VESSEL (BIT) F/HR4002-ACCESS (MP194683-7)
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- FESTO Timer PZVT-30-SEC (PZVT-30-SEC)
- GATES 724 mm Outside Length, 10 mm Top Width, 1 Ribs (3L285)
- GATES Truflex V-Belts, 4L550 (4L550)
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- GATES 1702 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B64)
- GATES Micro-V Belts, 300J6 (300J6)
- GATES Micro-V Belts, 360J4 (360J4)
- GATES 2921 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B112)
- Gates V-Belts