Shop All V-Belts
Gates
2489 mm Outside Length, 74 mm Top Width, 4 Ribs
Mfr # 4/B95
Zoro # G7861414
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 74 mm
- Number of Ribs 4
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 74 mm |
Outside Length | 2489 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 4 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FOSTER Straight-Thru Brass Socket, 1" FPT (100FS)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- GATES Truflex V-Belts, 4L410 (4L410)
- GATES 3302 mm Outside Length, 124 mm Top Width, 5 Ribs (5/C126)
- GATES 3835 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B148)
- GATES Metric-Power V-Belts, XPA982 (XPA982)
- GATES XPB2800 Metric V-Belt, 2800mm Outside Length, 17mm Top Width, 1 Ribs (XPB2800)
- GATES XPZ1862 Metric V-Belt, 1862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1862)
- DAYTON 3L140 V-Belt, 14" Outside Length, 3/8" Top Width, 1 Ribs (3GWD5)
- Gates Power Transmission Belts