Shop All Rubber Hoses & Lines
Gates
24272, 4 1/2"GATES
Mfr # 24272
Zoro # G301934261
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Type Hose
- Material EPDM
- Application Heavy-duty coolant/air applications
- Features Two-ply bias fabric construction maximizes flexibility and strength; Resists cold water leaks and remain soft and pliable, even under adverse operating conditions; Exceeds SAE 20R1 Type EC; Engineered with compounds that resist electrochemical degradation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24272
- Zoro # G301934261
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 36 in |
Inside Dia. | 4-1/2 in |
Centerline Length (in) | 36 |
Details
Type | Hose |
Material | EPDM |
Application | Heavy-duty coolant/air applications |
Features | Two-ply bias fabric construction maximizes flexibility and strength; Resists cold water leaks and remain soft and pliable, even under adverse operating conditions; Exceeds SAE 20R1 Type EC; Engineered with compounds that resist electrochemical degradation |
Pressure Rating | 12 psi |
Temp. Rating | -40 to 257°F |
Construction | 2-Ply |
Description
4 1/2"GATES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- OTC Jack Stand, High, 12 Ton (1779B)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-31028)
- GATES STRAIGHT HOSE (24032)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- GATES Coolant Hose, 21850 (21850)
- GATES Straight Hose Coolant Hose, 24038 (24038)
- GATES Hybrid Water Hose, 3/4"x50 ft (27577)
- GATES Molded Coolant Hose - Upper, 22645 (22645)
- MOTORMITE 3/16 X 3/16 X 3/16 In Hard Vacuum Tubing Vacuum Connecto, 47334 (47334)
- Gates Rubber Hoses & Accessories