Shop All Rubber Hoses & Lines
Gates
24056, 3-1/2"GATES
Mfr # 24056
Zoro # G701934267
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 36 in
- Type Hose
- Application Straight Coolant or Air Connections in Automotive, Stationary Engine, Industrial and Home Applications
- Features Meets SAE 20R1 Standard Wall Class D-2 requirements, Heat-resistant cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24056
- Zoro # G701934267
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 36 in |
Inside Dia. | 3-1/2 in |
Centerline Length (in) | 36 |
Details
Material | EPDM |
Type | Hose |
Application | Straight Coolant or Air Connections in Automotive, Stationary Engine, Industrial and Home Applications |
Features | Meets SAE 20R1 Standard Wall Class D-2 requirements, Heat-resistant cover |
Temp. Rating | -40 to 257°F |
Pressure Rating | 18 psi |
Construction | 2-Ply |
Description
3-1/2"GATES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- ILC Replacement For WAGNER 4752 (WW-R0YW-9)
- SPEC-D TUNING Chevrolet Silverado Projector Headlight With Amber Corners 2014-2015 (2LHP-SIV14-C-GO)
- TAYLOR Stainless Steel Flag Pole 1" Diameter, 18" (902)
- GATES Radiator Hose, 1 1/8 ID x 3 Ft, EPDM (24218)
- GATES Radiator Coolant Hose, 24088 (24088)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- GATES Radiator Coolant Hose, 20958 (20958)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- GATES Radiator Coolant Hose 2002-2004 Mitsubishi Lancer 2.0L, 22720 (22720)
- K-TOOL INTERNATIONAL Suction Gun W/12" Vinyl Hose (KTI73919)
- Gates Rubber Hoses & Accessories