Shop All V-Belts
Gates
2311 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # XPZ2300
Zoro # G8079419
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 44 Degrees
- Outside Length 2311 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 2311 mm |
Details
Item | V-Belt |
V-Belt Section | XPZ |
Number of Ribs | 1 |
Groove Angle | 44 Degrees |
Thickness | 8 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -57 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adapter that Converts a Paintball Tank to a CO2 Disposable Mini Cartridge (WRCO2-320)
- CRC Grease 14-Oz Ep Moly Graph Sta (SL3330)
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- GATES Metric-Power V-Belts, XPA1332 (XPA1332)
- GATES Hi-Power II Dubl-V Belts, BB133 (BB133)
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- D&D 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- Gates Power Transmission Belts