Shop All V-Belts
Gates
2261 mm Outside Length, 73 mm Top Width, 3 Ribs
Mfr # 3/C85
Zoro # G7828496
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 3
- Top Width 73 mm
- Groove Angle 40 Degrees
- Thickness 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 73 mm |
Outside Length | 2261 mm |
Details
Item | V-Belt |
V-Belt Section | C |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 15 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-11)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- GATES Truflex V-Belts, 4L290 (4L290)
- GATES 1041 mm Outside Length, 17 mm Top Width, 1 Ribs (5L410K)
- GATES Truflex V-Belts, 4L210 (4L210)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS R3VX670 9 RIBS PER BELT (9/3VX670)
- Gates V-Belts