Shop All V-Belts
Gates
2210 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A85
Zoro # G7862385
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 29 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 2210 mm |
Details
V-Belt Section | A |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 2210 mm, a top width of 29 mm, and 2 ribs. It has a V-Belt section of A, a thickness of 10 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141616)
- GROTE Drain Valve, 48" (81-0128)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- GATES SPC4000 Metric V-Belt, 4000mm Outside Length, 22mm Top Width, 1 Ribs (SPC4000)
- GATES Truflex V-Belts, 3L250 (3L250)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- GATES Truflex V-Belts, 4L520 (4L520)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- Gates Power Transmission Belts